DESCRIPTION

  • ASTM F-667
  • Includes stick with cerex
  • Single wall perforated pipe

Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A10710020

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F667
Application
Drainage
Color Finish
Black
End Connection 1
Plain End
End Connection 2
Plain End
Inside Diameter
10 in
Length
20 ft
Material
Plastic
Material Type
HDPE
Outside Diameter
12 in
Pipe Tubing Size
10 in