DESCRIPTION

  • AASHTO M-252
  • ASTM F-667
  • N-12® perforated pipe
  • Used with split couplings – (XX65-AA)

Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A110020

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
8 in