DESCRIPTION

  • 4" - 10" limited geographically
  • N-12® IB pipe
  • Used with XX88MG gasket

Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A110020IB

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in