DESCRIPTION

  • ASTM F-2648
  • Dual Wall IB Pipe

Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A110020IBDW

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday