Advanced Drainage Systems 20 ft. Plastic Drainage Pipe A12830020IB

DESCRIPTION

  • N-12® soil-tight solid IB pipe
  • Stick with Sock (1224HA)
  • Used with XX88MG gasket

Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A12830020IB

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
12 in