Advanced Drainage Systems 20 ft. Plastic Drainage Pipe A230020IBDW

DESCRIPTION

  • ASTM F-2648
  • Includes sock
  • N-12® stamp on IB perforated pipe

Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A230020IBDW

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in