• Cart

DESCRIPTION

Advanced Drainage Systems SaniTite® HP 20 ft. Polyethylene Drainage Pipe

A300020IBPP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F2764
Application
Sanitary
CSA Certified
CSA B182.13
Collection
SaniTite® HP
Color Finish
Grey
End Connection 1
Bell
End Connection 2
Spigot
Inside Diameter
12-1/10 in
Length
20 ft
Material
Plastic
Material Type
Polypropylene
Outside Diameter
14-1/2 in
Pipe Tubing Size
12 in