• Cart

DESCRIPTION

Advanced Drainage Systems 20 ft. Bell End HDPE Drainage Pipe

A650020IB

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
54 in