DESCRIPTION

  • ASTM F-2648
  • Dual wall solid pipe

Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A650020IBDW

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in