• Cart

DESCRIPTION

  • Solid IB pipe with air chamber

Advanced Drainage Systems N-12® 20 ft. HDPE Drainage Pipe

A880020IB

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Collection
N-12®
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
12 in