• Cart

DESCRIPTION

Advanced Drainage Systems 20 ft. HDPE Drainage Pipe

A940020IB

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
15 in