Advanced Drainage Systems 20 ft. Plastic Drainage Pipe A950020

DESCRIPTION

  • AASHTO M-294
  • ASTM F-2306
  • ASTM F-667
  • N-12® solid pipe

Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A950020

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
12 in