DESCRIPTION

Advanced Drainage Systems N-12® 24 ft. Plastic Drainage Pipe

A950024

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Collection
N-12®
Fire Suppression System Rated
No
Length
24 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday