Advanced Drainage Systems 24 in. Locking Corrugated Sump Liner A1524ADL

DESCRIPTION

  • Locking sump liner

Advanced Drainage Systems 24 in. Locking Corrugated Sump Liner

A1524ADL

Length:

SPECIFICATIONS

Height
24 in
Length
15 ft
Material
Plastic
Width
24 in

Starting at
Call for Pricing
  • QUANTITY