DESCRIPTION

Advanced Drainage Systems 300 ft. 250 psi CTS Plastic Pipe in Blue

AX475250

Length:

SPECIFICATIONS

End Connection 1
CTS
FM Approved
No
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
250 psi
Maximum Temperature
80
NSF Certified
Yes
Outside Diameter
7/8 in
Pipe Tubing Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY