• Cart

Advanced Drainage Systems PolyFlex™ 500 ft. CTS 200# SDR 9 Plastic Pressure Pipe in Blue A4200500

DESCRIPTION

Advanced Drainage Systems PolyFlex™ 500 ft. CTS 200# SDR 9 Plastic Pressure Pipe in Blue

A4200500

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
PolyFlex™
Color Finish
Blue
End Connection 1
CTS
End Connections
CTS
FM Approved
No
Fire Suppression System Rated
No
Length
500 ft
Material
Plastic
Maximum Pressure
200 psi
NSF Certified
Yes
Pipe Tubing Size
3/4 in
Schedule Class
SDR 9
UL Listed
No