Advanced Drainage Systems 3 in. Plastic Drainage Pipe A03550010

DESCRIPTION

  • 3000 HDPE
  • ASTM F-810

Advanced Drainage Systems 3 in. Plastic Drainage Pipe

A03550010

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Length
10 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY