Advanced Drainage Systems 3 in. Plastic Drainage Pipe A03730100BS

DESCRIPTION

Advanced Drainage Systems 3 in. Plastic Drainage Pipe

A03730100BS

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Length
100 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS