DESCRIPTION

Advanced Drainage Systems 30 ft. Plastic Drainage Pipe

A1805AAN

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
White
Length
30 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday