• Cart

Advanced Drainage Systems 30 ft. HDPE Drainage Pipe A950030DW

DESCRIPTION

Advanced Drainage Systems 30 ft. HDPE Drainage Pipe

A950030DW

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
30 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
36 in