30 in. Galvanized Flared End Section for HDPE Pipe
30 in. Galvanized Flared End Section for HDPE Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Flare
- End Connections:
- Flare
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Galvanized, Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 30 in