DESCRIPTION

  • 100% line run test
  • 50"×37"×34"
  • ASTM F2648
  • All Aluminum Spine Fin coil
  • Climatuff compressor
  • Comfort"R" mode approved
  • DuraTuff base, fast complete drain, weather proof
  • Extended warranties available
  • Glossy corrosion resistant finish
  • N-12® perforated dual wall water-tight pipe

Advanced Drainage Systems 20 ft. Plastic Drainage Pipe

A306100DW

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
30 in