DESCRIPTION

  • Bio-Diffusers™ leaching chambers
  • They are ideal for your gravity, pressure dosing and mound designs

Advanced Drainage Systems 34 x 76 in. Septic Pipe & Fittings

A1100BD

Height:

SPECIFICATIONS

Application
Drainage
Height
11 in
Length
76 in
Material
Plastic
Width
34 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY