Advanced Drainage Systems 4-Hole Square Basin in Green A1212SD4

DESCRIPTION

  • Can also be used in patios, garages and driveways
  • Use to collect medium to high volume water flow from wet areas in yards, lawns, fairways and sports fields
  • Use with 3”-4”-6”-8” corrugated singlewall pipe, 3”-4” triple wall pipe, 3”-4”-6”-8” PVC pipe, singlewall HDPE fittings, DrainTech® 12” square riser, DrainTech® universal end plug and DrainTech® adapters

Advanced Drainage Systems 4-Hole Square Basin in Green

A1212SD4

Length:

SPECIFICATIONS

Length
12 in
Shape
Square
Width
12 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS