DESCRIPTION

  • ASTM F-405
  • Annular pipe
  • Includes coil

Advanced Drainage Systems 250 ft. Plastic Drainage Pipe

A04010

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F405
Application
Drainage
Color Finish
Black
End Connection 1
Plain End
End Connection 2
Plain End
Inside Diameter
4 in
Length
250 ft
Material
Plastic
Material Type
HDPE
Outside Diameter
4-3/5 in
Pipe Tubing Size
4 in