DESCRIPTION

  • 4" - 10' sticks have a 412-AA coupling
  • AASHTO M-252
  • ASTM F-405
  • N-12® pipe

Advanced Drainage Systems N-12® 4 in. Plastic Drainage Pipe

A041100

Length:

SPECIFICATIONS

Collection
N-12®
Fire Suppression System Rated
No
Length
10 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY