DESCRIPTION

Advanced Drainage Systems 4 in. Plastic Drainage Pipe

A04110010IBDW

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Length
10 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS