DESCRIPTION

  • AASHTO M-252
  • Includes coil with sock
  • Single wall perforated pipe

Advanced Drainage Systems 4 in. Plastic Drainage Pipe

A04430

Length:

SPECIFICATIONS

Application
Drainage
Color Finish
Black
End Connection 1
Plain End
End Connection 2
Plain End
Inside Diameter
4 in
Length
100 ft
Material
Plastic
Material Type
HDPE
Outside Diameter
4-3/5 in
Pipe Tubing Size
4 in

Starting at
Call for Pricing
  • QUANTITY