Advanced Drainage Systems 250 ft. Plastic Drainage Pipe A04800

DESCRIPTION

  • ASTM F-405
  • Single wall pipe

Advanced Drainage Systems 250 ft. Plastic Drainage Pipe

A04800

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F405
Application
Drainage
Color Finish
Black
Length
250 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in