4 in. Plastic Sock in White
4 in. Plastic Sock in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Filtered fabric sock for perforated drain pipe
- Prevents clogging and keeps water flowing
- Easy to install
Specifications
- AASHTO:
- AASHTO M-252, AASHTO M-294
- ASTM:
- ASTM F-405, ASTM F-667
- Application:
- Drainage
- Color Finish Name:
- White
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Product Type:
- Sock