4 in. x 250 ft. HDPE Drainage Pipe
4 in. x 250 ft. HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ASTM F-405
- The single wall corrugated HDPE pipe is ideal for drainage projects where flexibility, light weight and low cost are important
- Single wall pipe
- 100'-5,500' (30-1676 m) coils, depending on pipe diameter
- Annular corrugated single wall
- 3"- 15" (75-381 mm)
- These may include downspouts run off, foundation and window well drains, driveway culverts and wet spots on the lawn
- Homeowners find that this corrugated pipe is an economical, easy-to-install solution to common residential storm water drainage problems
- Internal, external snap or split band couplers
- 10'-20' (3-6 m) sticks
Specifications
- ASTM:
- ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-667
- Application:
- Downspouts, Drainage, Foundations, Water Systems
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 4-3/5 in
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 4 in