4 in. x 3200 ft. Heavy Duty Single Wall Perforated HDPE Drainage Pipe
4 in. x 3200 ft. Heavy Duty Single Wall Perforated HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Great return on your investment
- Increased crop production/yields
- Flexible, lightweight, easy to use
- More efficient fertilizer and crop protective products
- Subsurface irrigation and drainage-at your control
- Greater control over your crop management
- Decrease nitrates in drinking water
Specifications
- ASTM:
- ASTM F-667, ASTM D-3350, ASTM D-2321
- Application:
- Agriculture, Storm Drainage
- Diameter - Outside:
- 4-3/5 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 3200 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pipe Wall Type -:
- Perforated
- PipeTubing Size:
- 4 in
- Polyethylene Corrugated Pipe Type:
- Polyethylene Corrugated Pipe