Advanced Drainage Systems 45 Degree Molded Soil Tite A094ST

DESCRIPTION

  • Cleated bells
  • Replaces 0694AN
  • Soil-Tight injection molded fittings

Advanced Drainage Systems 45 Degree Molded Soil Tite

A094ST

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
End Connection 1
Bell End
End Connection 2
Bell End
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
HDPE
Size
6 in x 6 in
Type
Straight