Advanced Drainage Systems 45 Degree Watertight Elbow A094WT

DESCRIPTION

  • Include F477 gaskets for attachment on pipe end
  • Replaces 0694AN
  • Water-Tight injection molded fittings

Advanced Drainage Systems 45 Degree Watertight Elbow

A094WT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
HDPE
Size
6 in x 6 in
Type
Straight