Advanced Drainage Systems 6 in. Plastic Drainage Pipe A06430

DESCRIPTION

  • AASHTO M-252
  • Includes stick with sock

Advanced Drainage Systems 6 in. Plastic Drainage Pipe

A06430

Length:

SPECIFICATIONS

Application
Drainage
Color Finish
Black
End Connection 1
Plain End
End Connection 2
Plain End
Inside Diameter
6 in
Length
100 ft
Material
Plastic
Material Type
HDPE
Outside Diameter
7 in
Pipe Tubing Size
6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS