Advanced Drainage Systems 100 ft. Plastic Drainage Pipe A06800

DESCRIPTION

Advanced Drainage Systems 100 ft. Plastic Drainage Pipe

A06800

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F405
Application
Drainage
Color Finish
Black
End Connection 1
Plain End
End Connection 2
Plain End
Inside Diameter
6 in
Length
100 ft
Material
Plastic
Material Type
HDPE
Outside Diameter
7 in
Pipe Tubing Size
6 in