60 in. x 20 ft. N-12 HDPE Soil Tight Solid Dual Wall Integral Bell Pipe

You last purchased this on
 
ADS®

60 in. x 20 ft. N-12 HDPE Soil Tight Solid Dual Wall Integral Bell Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

60 in. x 20 ft. N-12 HDPE Soil Tight Solid Dual Wall Integral Bell Pipe

  • Fast #
  • Part #A60850020IB
  • Item #2851090
  • Manufacturer Part #A60850020IB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252, AASHTO M-294
ASTM:
ASTM F-2306, ASTM F-477, ASTM D-3350
Application:
Storm Drainage
Diameter - Outside:
67 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pipe Wall Type -:
Solid
PipeTubing Size:
60 in