300 ft. x 1-1/2 in. SDR 9 CTS Plastic Tubing
This product has been replaced by
Manufacturer Part #X4-150250300
ADS PolyFlex™ 300 ft. x 1-1/2 in. SDR 9 CTS Plastic Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- ADS PolyFlex™
- Color Finish Name:
- Blue
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 300 ft
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 9