Advanced Drainage Systems Advanedge Coupling with Pin A1411AA

DESCRIPTION

  • AdvanEDGE™

Advanced Drainage Systems Advanedge Coupling with Pin

A1411AA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE