36 in. Coupler Plastic Coupling
Arc™ 36 in. Coupler Plastic Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- Arc™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Coupler
- End Connection 2:
- Coupler
- End Connections:
- Coupler
- FM Approved:
- No
- Fitting Size 1:
- 36 in
- Fitting Size 2:
- 36 in
- Fitting Sizes:
- 36 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No