Advanced Drainage Systems Arc™ Arc Plate End Cap A02BD

DESCRIPTION

  • ARC™ leaching chamber end cap

Advanced Drainage Systems Arc™ Arc Plate End Cap

A02BD

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Collection
Arc™
Fitting Size 1
24 in
Fitting Sizes
24 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE