Advanced Drainage Systems Atrium Grate Green A03SDG

DESCRIPTION

  • Use where debris would clog a flat drain
  • Use with 12” square basin or 12” low profile drain

Advanced Drainage Systems Atrium Grate Green

A03SDG

Diameter:

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Diameter
12 in
Length
12 in
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS