• Cart

DESCRIPTION

Advanced Drainage Systems N-12® Sure-Lok® Plain End Corrugated Straight Watertight HDPE 45 Degree Elbow

A97AN65BB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3212, ASTM F-477
Application
Drainage
Clean Bagged
No
Collection
N-12® Sure-Lok®
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No