DESCRIPTION

  • Fits 12" pipe
  • N-12® Fabricated end cap with bell

Advanced Drainage Systems Bell End Fabricated End Cap

A01AN65B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
End Connection 1
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No