DESCRIPTION
- Water-Tight injection molded fittings include F477 gaskets for attachment on pipe end
Advanced Drainage Systems Bell End HDPE Molded Watertight Tee
A0460WT
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- Application
- Drainage
- End Connection 1
- Bell End
- End Connection 2
- Bell End
- End Connection 3
- Bell End
- End Connections
- Bell End
- Fitting Size 1
- 4 in
- Fitting Size 2
- 4 in
- Fitting Size 3
- 4 in
- Fitting Sizes
- 4 in
- Fitting Type
- Straight
- Material
- Plastic
- Material Type
- HDPE