DESCRIPTION

  • Replaces 0836DAN
  • Sweeping tee
  • Water-Tight injection molded fittings include F477 gaskets for attachment on pipe end

Advanced Drainage Systems Bell End HDPE Molded Watertight Tee

A36WT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connections
Bell End
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Fitting Sizes
8 in x 8 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE