Advanced Drainage Systems Bell End Molded HDPE Stop Wye A84ST

DESCRIPTION

  • Cleated bells
  • Soil-Tight injection molded fittings

Advanced Drainage Systems Bell End Molded HDPE Stop Wye

A84ST

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connections
Bell End
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
12 in
Fitting Type
Straight, Street
Material
Plastic
Material Type
HDPE