Advanced Drainage Systems N12 Bell End HDPE Tee A0460ST

DESCRIPTION

  • Cleated bells
  • Replaces 0460AN
  • Soil-Tight injection molded fitting

Advanced Drainage Systems N12 Bell End HDPE Tee

A0460ST

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Collection
N12
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connections
Bell End
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE