Advanced Drainage Systems Bell End HDPE Tee A0862ST

DESCRIPTION

  • Consists of 0874WT 8" x 4" reducer
  • N-12® soil-tight reducing fitting

Advanced Drainage Systems Bell End HDPE Tee

A0862ST

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Material
Plastic
Material Type
HDPE
Size
8 in x 8 in x 8 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday