Advanced Drainage Systems Bell End HDPE Tee A60ST

DESCRIPTION

  • Cleated bells
  • Soil-Tight injection molded fittings

Advanced Drainage Systems Bell End HDPE Tee

A60ST

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connections
Bell End
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Sizes
6 in x 6 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE